Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3P  RAST 5 TAB HEADER  THV 2232511-5

3P RAST 5 TAB HEADER THV (Discontinued)

  • Mfr # 2232511-5
  • Zoro # G900941660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2232511-5
Zoro #
G900941660
UPC #
-
Country of Origin
China

Dimensions

Height
12.8 mm
Length
12.8 mm
Contact Plating Thickness
2 µm

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
16 A
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Hole Center to Center
5 mm
Terminal Type
Solder
For Use With
Connector/Cable Assembly
Max. Temp.
120°C
Features
Shrouded
Connection Material
Copper Alloy
Contact Finish
Matte Tin over Nickel
Contact Type
Tab
Number of Rows
1
Current Rating
16 A
Number of Contacts
5
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.