
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284510-3
Zoro #
G200929894
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M2
Details
Voltage
300 VAC
Wire Entry Angle
Side
Screw Plating Material
Nickel
Centerline (Pitch)
.138 in
Contact Mating Area Plating Material
Tin
Number of Positions
3
Contact Base Material
Phosphor Bronze
Connector Style
Plug
Screwless Terminal Block
No
Screw Flange
With
Side Stackable
No
Wire Range
30 to 14 AWG
Housing Material
Polyamide 6.6
Number of Rows
1
Screw Material
Brass
Mounting Angle
Right Angle
Current Rating (Max)
11A
Connector & Contact Terminates To
Wire & Cable
Interlock
Without
Block Type
None
Housing Color
Green
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.