Zoro Homepage
This item is Discontinued.
Te Connectivity 3PCR-03-008=TRI-BARRIER TERM/B 1546119-7

3PCR-03-008=TRI-BARRIER TERM/B (Discontinued)

  • Mfr # 1546119-7
  • Zoro # G600930421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546119-7
Zoro #
G600930421
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.32 in

Details

Item
Barrier Strip
Insulation Color
Black
Connection Material
Copper Alloy
Max. Voltage
300V
Connection Type
Printed Circuit
Mounting Type
Right Angle
Wire Range
30 to 16 AWG
Application
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.