This item is Discontinued.

Te Connectivity 3PCR-10-008=3PCR TRI-BARRIER 1-1546525-0

This item is Discontinued.

Te Connectivity

3PCR-10-008=3PCR TRI-BARRIER (Discontinued)

Mfr # 1-1546525-0
Zoro # G500973702
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1-1546525-0
Zoro #
G500973702
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M3

Details

Number of Rows
1
Voltage
300 V
Color
Black
Mounting Angle
Right Angle
Number of Positions
10
Number of Levels
1
Mounting Bushing
With
Terminal Plating Material
Tin
Current Rating (Max)
10A
Screw Material
Steel
Current Rating
10A
UL Flammability Rating
UL 94V-0
Block Style
Open Bottom with Standoffs
Centerline (Pitch)
.25 in
Mounting Insert
With
Screw Plating Material
Zinc
Top Hardware
Wire Clamp Combo Head
Mounting Options
End Mounting Ears
Bottom Termination Style
Printed Circuit, Right Angle
Wire Range
30 to 16 AWG
Mounting Ears
With
Barrier Strip Style
Tri-Barrier
Product Type
Barrier Strip
Terminal Material
Copper Alloy
Connector & Contact Terminates To
Printed Circuit Board
Terminal Plating Finish
Bright
Screw Head Type
Wire Clamp Combo Head
Housing Material
Thermoplastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.