Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3POS 3.81MM TEPS CONN. 1-2834017-3

3POS 3.81MM TEPS CONN. (Discontinued)

  • Mfr # 1-2834017-3
  • Zoro # G301037696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2834017-3
Zoro #
G301037696
UPC #
-
Country of Origin
China

Dimensions

Wire/Cable Size
20 to 16 AWG

Details

Connector Type
Connector Assembly
Number of Positions
3
Termination Method to Printed Circuit Board
Through Hole
Contact Termination Area Plating Finish
Matte
Connector Style
Receptacle
Sealable
No
Product Type
Connector
Contact Current Rating (Max)
8A
Connector & Contact Terminates To
Printed Circuit Board
Agency/Standard
UL
Contact Termination Area Plating Material
Tin-Lead over Nickel
Mounting Angle
Vertical
Operating Voltage
300 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.