Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3POS 5.08MM CE R/A HDR TRM BLK

  • Mfr # 796639-3

  • Zoro # G400939846


product price: $0.84
/ea
Sold in multiples of 111 for $93.24

Key Features

Color
Black
Maximum Voltage
300 V
Current
15 A
Connection Material
Copper Alloy
Max. Voltage
300V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796639-3
Zoro #
G400939846
UPC #
-
Country of Origin
Italy

Details

Color
Black
Maximum Voltage
300 V
Current
15 A
Connection Material
Copper Alloy
Max. Voltage
300V AC
For Use With
Printed Circuit Board
Hole Center to Center
5.08 mm
Connector Type
Header
Material
Glass-Filled Polyamide
Number of Rows
1
Contact Finish
Tin Plated
Number of Contacts
3
Current Rating
15 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.