Zoro Homepage

3VV1=F7250 S0

  • Mfr # 6609043-1

  • Zoro # G101038084


product price: $37.95
/ea
Sold in multiples of 2 for $75.90

Key Features

Leakage Current (Max) (120VAC, 60Hz)
.5 mA
Output Type
.250" FASTON
Voltage (Max)
250 VAC
Filtered
Yes
Leakage Current (Max) (250VAC, 50Hz)
.82 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609043-1
Zoro #
G101038084
UPC #
-
Country of Origin
China

Details

Leakage Current (Max) (120VAC, 60Hz)
.5 mA
Output Type
.250" FASTON
Voltage (Max)
250 VAC
Filtered
Yes
Leakage Current (Max) (250VAC, 50Hz)
.82 mA
Input Type
.250" FASTON
Filter Type
Power Line
Current Rating
3A
Operating Temperature Range
-10 ° - 40 °C
Mount Style
Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.