Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 POS DR MINI UNIV

  • Mfr # 1-172167-2

  • Zoro # G401048776


product price: $0.66
/ea
Sold in multiples of 125 for $82.50

Key Features

Color
Red
Number of Rows
2
Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-172167-2
Zoro #
G401048776
UPC #
-
Country of Origin
China

Details

Item
Housing
Color
Red
Number of Rows
2
Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Application
Power, Signal
Features
Circuit Identification Feature
Max. Temp.
105°C
Material
Nylon
Max. Voltage
600V AC/DC
Standards
CSA Certified; UL E28476; UL Recognized
Hole Center to Center
4.14 mm
For Use With
Mini-Universal MATE-N-LOK Cap Housing/PC Board Pin Headers
Contact Type
Socket
Number of Contacts
4
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.