Zoro Homepage

4 SDL TE RCPT ASSY

  • Mfr # 4-1761207-1

  • Zoro # G201038083


product price: $15.19
/ea
Sold in multiples of 9 for $136.71

Key Features

Number of Positions
4
Housing Material
Polyester GF
Circuit Application
Signal
Receptacle Configuration
Standard
Connector & Contact Terminates To
Printed Circuit Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1761207-1
Zoro #
G201038083
UPC #
-
Country of Origin
United States

Dimensions

Contact Mating Area Plating Thickness
50µin

Details

Number of Positions
4
Housing Material
Polyester GF
Circuit Application
Signal
Receptacle Configuration
Standard
Connector & Contact Terminates To
Printed Circuit Board
Housing Color
Black
Grounding Options
Panel Ground
Connector Mounting Type
Board Mount
UL Flammability Rating
UL 94V-0
Contact Mating Area Plating Material
Gold
Contact Base Material
Phosphor Bronze
Keying
D
Agency/Standard
CSA, UL
Housing Entry Style
Top
Contact Current Rating (Max)
1.5 A
Product Type
Connector
Connector Style
Receptacle
Centerline (Pitch)
.05 in
PCB Mount Retention Type
Mounting Hole
PCB Mount Retention
With
Operating Temperature Range
-4 to 176°F
Shield Plating Material
Tin over Nickel
Connector System
Cable-to-Board
Number of Conductors
4
Shield Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.