Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40 MODII HDR SRRA B/A .100CL

  • Mfr # 4-103323-0

  • Zoro # G700940467


product price: $2.69
/ea
Sold in multiples of 45 for $121.05

Key Features

Type
Breakaway
Color
Black
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-103323-0
Zoro #
G700940467
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
100 to 200 µin

Details

Item
PCB Mount Header
Type
Breakaway
Color
Black
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Connection Material
Copper Alloy
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Current Rating
3 A
Number of Contacts
40
Contact Type
Pin
Number of Rows
1
Contact Finish
Tin-Lead Plated
Terminal Finish
Tin-Lead Plated; Tin-Lead over Nickel
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.