
40 MODII HDR SRST UNSHRD .100
Mfr # 4-87220-0
Zoro # G900939704
product price: $14.99
/eaSold in multiples of 5 for $74.95
Key Features
Color
Black
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Phosphor Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-87220-0
Zoro #
G900939704
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Header
Color
Black
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Phosphor Bronze
Features
Unshrouded
Material
Thermoplastic
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Terminal Type
Through Hole
Current Rating
3 A
Number of Contacts
40
Number of Rows
1
Contact Type
Pin
Contact Finish
Gold Plated
Terminal Finish
Gold Flash; Gold Over Nickel
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.