Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 40 SYS50 SURFMNT DRST RCPT SN 5-104550-5

40 SYS50 SURFMNT DRST RCPT SN (Discontinued)

  • Mfr # 5-104550-5
  • Zoro # G901043219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-104550-5
Zoro #
G901043219
UPC #
-
Country of Origin
Mexico

Dimensions

Height
9.398 mm
Contact Plating Thickness
0.762 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
30V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
UL E28476; CSA LR7189
For Use With
Plug Assembly
Material
Thermoplastic
Color
Black
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Number of Rows
2
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze
Terminal Type
Surface Mount
Contact Type
Socket
Hole Center to Center
1.27 mm
Connector Terminates To
Printed Circuit Board
Number of Contacts
40

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.