
42 POS FEM RECP BLOCK
Mfr # 202516-1
Zoro # G601037891
product price: $28.99
/eaSold in multiples of 3 for $86.97
Key Features
Color
Black
Maximum Operating Temperature
150 Degrees C
UL 94 Flammability Rating
V-0
Features
With Multiple Contact Types; With Panel Mount Feature
Material
Glass-Filled Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202516-1
Zoro #
G601037891
UPC #
-
Country of Origin
Mexico
Dimensions
Height
65.86 mm
Width
3/4 in
Length
23.24 mm
Details
Item
Housing
Color
Black
Maximum Operating Temperature
150 Degrees C
UL 94 Flammability Rating
V-0
Features
With Multiple Contact Types; With Panel Mount Feature
Material
Glass-Filled Phenolic
Max. Temp.
150°C
Contact Type
Socket
For Use With
Standard 50 Position Hardware
Number of Contacts
42
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.