
4/4 PCB MOD.JACK TE
Mfr # 216562-3
Zoro # G201041274
product price: $1.45
/eaSold in multiples of 54 for $78.30
Key Features
Max. Temp.
70°C
Application
Signal
Height
16.4 mm
Material
PBT
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
216562-3
Zoro #
G201041274
UPC #
-
Country of Origin
India
Dimensions
Height
16.4 mm
Details
Max. Temp.
70°C
Application
Signal
Material
PBT
Color
Black
Number of Contacts
4
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Solder
Current Rating
1.5 A
Hole Center to Center
1.02 mm
Contact Finish
Gold Flash over Palladium Nickel
Number of Ports
1
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 HB
Connector Type
Jack
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.