Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 degree wire inlet. 5.0mm. H

  • Mfr # 1776252-3

  • Zoro # G501037489


product price: $0.99
/ea
Sold in multiples of 100 for $99.00

Key Features

Current
10 A
Maximum Voltage
300 V AC
For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
Housing Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776252-3
Zoro #
G501037489
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
PCB Tail Length
.169 in

Details

Current
10 A
Maximum Voltage
300 V AC
Housing Color
Blue
Number of Rows
1
Block Type
None
Side Stackable
No
Screw Material
Steel
Screw Flange
Without
Wire Entry Angle
45°
Contact Mating Area Plating Material
Tin
Connector Style
Header
Mounting Angle
Vertical
Connector & Contact Terminates To
Printed Circuit Board
Circuit Application
Power & Signal
Header Type
Header Only
Number of Positions
3
Housing Material
High Temperature Polyamide
Interlock
With
Contact Current Rating (Max)
10A
Connector System
Wire-to-Board
Screwless Terminal Block
No
Centerline (Pitch)
.197 in
Stacked Levels
Without
Wire Protection
With
Screw Plating Material
Zinc Chromate
Operating Temperature Range
-67 to 221°F
Contact Base Material
Brass
Closed End
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.