Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4/7P RAST 2.5 Tab Header Ex- Locking THV

  • Mfr # 1-1971921-7

  • Zoro # G900941301


product price: $0.99
/ea
Sold in multiples of 84 for $83.16

Key Features

Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Height
15.5 mm
Maximum Operating Temperature
120 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1971921-7
Zoro #
G900941301
UPC #
-
Country of Origin
China

Dimensions

Height
15.5 mm
Length
0.79 in

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Connector/Cable Assembly
Max. Temp.
120°C
Material
Nylon
Features
Shrouded
Hole Center to Center
5 mm
Connection Material
Copper Alloy
Current Rating
6 A
Contact Finish
Tin Plated
Number of Rows
1
Number of Contacts
7
Contact Type
Tab
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.