
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-164045-1
Zoro #
G801041568
UPC #
-
Country of Origin
Poland
Dimensions
Height
21.8 mm
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Max. Temp.
125°C
Application
Signal
Material
Glass-Filled Polyester
Color
Gray
Current Rating
5.5 A
Connector Terminates To
Printed Circuit Board
Number of Rows
3
Number of Contacts
48
Hole Center to Center
2.54 mm
Terminal Finish
Tin-Lead
Contact Type
Pin
Type
Type F
Contact Finish
Gold Plated
Connector Type
Plug
Flammability Rating
UL 94 V-0
Connection Material
Brass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.