Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transformer, 20 VA, 5/10V AC, 115V AC

  • Mfr # 1672326-2

  • Zoro # G901009437


product price: $11.89
/ea
Sold in multiples of 10 for $118.90

Key Features

Input Voltage - Transformer
115V AC
Output Voltage
5/10V AC
Power Rating
20 VA
Mounting - Transformer
Printed Circuit Board
Hz - Electrical
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1672326-2
Zoro #
G901009437
UPC #
-
Country of Origin
China

Details

Item
Transformer
Input Voltage - Transformer
115V AC
Output Voltage
5/10V AC
Power Rating
20 VA
Mounting - Transformer
Printed Circuit Board
Hz - Electrical
50/60 Hz
Primary Connection
Printed Circuit Board
Secondary Connection
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.