Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 4DB-P207-05=4DB ASSEMBLY 5-1437667-8

4DB-P207-05=4DB ASSEMBLY (Discontinued)

  • Mfr # 5-1437667-8
  • Zoro # G801010106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1437667-8
Zoro #
G801010106
UPC #
-
Country of Origin
United States

Dimensions

Length
2.34 in
Screw Size
6-32

Details

Color
Black
Voltage
150 V, 300 V
Number of Positions
5
Number of Rows
1
Mounting Ears
With
Screw Head Type
Combo Phil-Slot
Mounting Angle
Vertical
Product Type
Barrier Strip
Terminal Plating Finish
Bright
Current Rating
0.416666666666667, 20 A
Bottom Termination Style
Printed Circuit Pin
Terminal Material
Copper Alloy
Number of Levels
1
Block Style
Flat
Centerline (Pitch)
.325 in
Mounting Options
End Positions Empty
Screw Material
Steel
Top Hardware
Binding Combo Head
Mounting Insert
Without
Current Rating (Max)
20 A
UL Flammability Rating
UL 94V-0
Housing Material
Thermoplastic Polyamide
Connector & Contact Terminates To
Printed Circuit Board
Terminal Plating Material
Tin
Barrier Strip Style
Dual Barrier
Wire Range
22 to 12 AWG
Screw Plating Material
Zinc Chromate

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.