Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4P CMNL IDC PLUG 18AWG ORG V0

  • Mfr # 794036-1

  • Zoro # G501010024


product price: $1.89
/ea
Sold in multiples of 44 for $83.16

Key Features

Number of Contacts
4
Insulation Material
Nylon
Color
Orange
Maximum Voltage
250 V AC
Current
13 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794036-1
Zoro #
G501010024
UPC #
-
Country of Origin
China

Dimensions

Height
16.33 mm
Length
20.93 mm
Min. Single Wire Size
0.8 mm2
Max. Single Wire Size
0.9 mm2
Max. Insulation Dia.
2.41 mm
Maximum Single Wire Size
18 AWG
Minimum Single Wire Size
0.13.09 AWG

Details

Item
Connector Assembly
Number of Contacts
4
Insulation Material
Nylon
Color
Orange
Maximum Voltage
250 V AC
Current
13 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Application
Power
Max. Voltage
250V AC
Hole Center to Center
5.08 mm
Standards
UL E28476; CSA Certified; UL Certified and Recognized
Max. Temp.
105°C
For Use With
Pin (Cap) Housing; Header
Terminal Type
Insulation Displacement Crimp
Material
Nylon
Wire Type
Stranded
Contact Finish
Tin Plated
Contact Type
Socket
Current Rating
13 A
Number of Rows
1
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.