
4P HV100 REC CON. TE 7.0MM
Mfr # 215297-4
Zoro # G601042833
product price: $0.86
/eaSold in multiples of 184 for $158.24
Key Features
Max. Temp.
125°C
Series
AMPMODU, HV-100
Height
7 mm
For Use With
Header Assembly
Material
Glass-Filled Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215297-4
Zoro #
G601042833
UPC #
-
Country of Origin
Switzerland
Dimensions
Height
7 mm
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Receptacle
Max. Temp.
125°C
Series
AMPMODU, HV-100
For Use With
Header Assembly
Material
Glass-Filled Polyester
Color
Black
Connection Material
Phosphor Bronze
Number of Rows
1
Terminal Type
Through Hole - Solder
Contact Type
Socket
Number of Contacts
4
Current Rating
3 A
Terminal Finish
Tin Plated
Hole Center to Center
2.54 mm
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.