
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1776146-4
Zoro #
G200930142
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
.138 in
Details
Voltage
300 VAC
Screwless Terminal Block
No
Block Type
None
Closed End
With
Side Stackable
No
Housing Color
Black
Mounting Angle
Vertical
Header Type
Shrouded
Contact Base Material
Copper Alloy
Contact Mating Area Plating Material
Tin
Current Rating (Max)
15 A
Connector Style
Header
Centerline (Pitch)
.197 in
Connector & Contact Terminates To
Printed Circuit Board
Threaded Flange
Without
Number of Rows
1
Contact Mount
Through Hole
Housing Material
High Temperature Polyamide
Number of Positions
4
Screw Flange
Without
Interlock
Without
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.