Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 1 Row, 20 A, 300 V, 14 AWG, Pin Termination

  • Mfr # 1546940-4

  • Zoro # G001009054


product price: $2.99
/ea
Sold in multiples of 27 for $80.73

Key Features

Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
300 V
Center Spacing
0.325 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546940-4
Zoro #
G001009054
UPC #
-
Country of Origin
United States

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
Overall Length
2.661 in
Screw Size
4-40

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
300 V
Center Spacing
0.325 in
Number of Positions
6
Terminal Plating Material
Tin
Mounting Angle
Right Angle
Block Style
Open Bottom with Standoffs
Number of Levels
1
Screw Plating Material
Zinc
Barrier Strip Style
Tri-Barrier
Mounting Bushing
With
Top Hardware
Wire Clamp Combo Head
Housing Material
Polyamide
Screw Head Type
Wire Clamp Combo Head
UL Flammability Rating
UL 94V-0
Screw Material
Steel
Mounting Insert
With
Terminal Material
Copper Alloy
Connector & Contact Terminates To
Printed Circuit Board
Mounting Options
End Mounting Ears

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.