Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 4PCR-10-006 8-1546119-9

4PCR-10-006 (Discontinued)

  • Mfr # 8-1546119-9
  • Zoro # G601009997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1546119-9
Zoro #
G601009997
UPC #
-
Country of Origin
United States

Dimensions

Length
3.311 in
Screw Size
8-32

Details

Color
Black
Top Hardware
Wire Clamp Combo Head
Product Type
Barrier Strip
Number of Levels
1
Screw Plating Material
Zinc Chromate
Screw Head Type
Wire Clamp Combo Head
Screw Plating Finish
Bright
Number of Rows
1
Mounting Angle
Right Angle
Barrier Strip Style
Tri-Barrier
Number of Positions
10
Terminal Material
Copper Alloy
Block Style
Open Bottom with Standoffs
Screw Material
Steel
Mounting Ears
Without
UL Flammability Rating
UL 94V-0
Connector & Contact Terminates To
Printed Circuit Board
Mounting Insert
Without
Centerline (Pitch)
.325 in
Bottom Termination Style
Printed Circuit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.