Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 1 Row, 20 A, 150 V, 12 AWG, Pin Termination

  • Mfr # 5-1437648-7

  • Zoro # G301010095


product price: $1.19
/ea
Sold in multiples of 71 for $84.49

Key Features

Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
150 V
Center Spacing
0.325 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1437648-7
Zoro #
G301010095
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Overall Length
0.711 in
Screw Size
4-40

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
150 V
Center Spacing
0.325 in
Color
Black
Terminal Plating Material
Tin
Mounting Angle
Vertical
Terminal Material
Copper Alloy
Screw Head Type
Wire Clamp Combo Head
Block Style
Open Bottom with Standoffs
Mounting Insert
Without
Barrier Strip Style
Tri-Barrier
Connector & Contact Terminates To
Printed Circuit Board
Housing Material
Polyamide
Screw Plating Material
Zinc
UL Flammability Rating
UL 94V-0
Top Hardware
Wire Clamp Combo Head
Number of Levels
1
Number of Positions
2
Screw Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.