Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 4PCV-03-008=4 SERIES 6-1437648-2

4PCV-03-008=4 SERIES (Discontinued)

  • Mfr # 6-1437648-2
  • Zoro # G601010009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1437648-2
Zoro #
G601010009
UPC #
-
Country of Origin
United States

Dimensions

Length
1.686 in
Screw Size
4-40

Details

Voltage
150 V
Barrier Strip Style
Tri-Barrier
Mounting Angle
Vertical
Mounting Insert
With
Connector & Contact Terminates To
Printed Circuit Board
Centerline (Pitch)
.325 in
Product Type
Barrier Strip
Terminal Plating Material
Tin
Screw Material
Steel
Mounting Ears
With
Number of Positions
3
Bottom Termination Style
Printed Circuit Pin
Mounting Bushing
With
Top Hardware
Wire Clamp Combo Head
Mounting Options
End Mounting Ears
Terminal Material
Copper Alloy
Current Rating
20 A
Number of Levels
1
Block Style
Open Bottom with Standoffs
Housing Material
Polyamide
Screw Plating Material
Zinc
Wire Range
22 to 12 AWG
Screw Head Type
Wire Clamp Combo Head
Number of Rows
1
UL Flammability Rating
UL 94V-0
Current Rating (Max)
20 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.