
4POS HEADER ASSEMBLY FOR GIC 2.0 EV (Discontinued)
- Mfr # 1971032-4
- Zoro # G801042817
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1971032-4
Zoro #
G801042817
UPC #
-
Country of Origin
China
Dimensions
Length
0.39 in
Height
6.5 mm
Contact Plating Thickness
2 µm
Details
Item
PCB Mount Header
For Use With
Plug Housing
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Application
Signal
Features
Shrouded
Color
Natural
Material
Nylon
Contact Type
Tab
Hole Center to Center
2 mm
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Terminal Type
Through Hole - Solder
Number of Contacts
4
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Current Rating
2.2 A
Connection Material
Brass
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.