
4Pos Mcon 1.2 Ll Tab Sealed Cod A (Discontinued)
- Mfr # 1-1564559-1
- Zoro # G105786394
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1564559-1
Zoro #
G105786394
UPC #
-
Country of Origin
Hungary
Dimensions
Length
24.2 mm
Width
1.732 in
Height
0.642 in
Details
Item
Wire Connector
Color
Black
Maximum Voltage
14 V DC
Maximum Operating Temperature
125 Degrees C
Material
Glass-Filled PBT
Features
Terminal Position Assurance
Number of Contacts
4
Number of Rows
1
Hole Center to Center
4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.