Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4POS MICRO MNL ASSY. R/A HDR

  • Mfr # 794618-4

  • Zoro # G800940831


product price: $1.69
/ea
Sold in multiples of 150 for $253.50

Key Features

Color
Black
Min. Single Wire Size
30 AWG
Insulation Material
High Temperature Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794618-4
Zoro #
G800940831
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Width
10.88 mm
Height
11.92 mm
Max. Insulation Dia.
0.06 in
Length
10 mm
Max. Single Wire Size
20 AWG
Minimum Single Wire Size
30 AWG
Maximum Single Wire Size
20 AWG

Details

Item
Connector
Color
Black
Insulation Material
High Temperature Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
Number of Ports
4
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole; Solder
Connector Type
Header
Max. Temp.
105°C
Material
High Temperature Nylon
Hole Center to Center
3 mm
Number of Rows
2
Current Rating
5 A
Number of Contacts
4
Contact Type
Pin
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.