Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4Pos Mixed Rec Hsg Assy Sealed Cod C

  • Mfr # 3-2208157-1

  • Zoro # G805979324


product price: $3.39
/ea
Sold in multiples of 55 for $186.45

Key Features

Number of Rows
2
Features
Hybrid Connector; Sealable; Terminal Position Assurance
Application
Signal
Color
Black
Width
1.011 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2208157-1
Zoro #
G805979324
UPC #
-
Country of Origin
Germany

Dimensions

Width
1.011 in
Height
31.25 mm
Length
54.1 mm

Details

Number of Rows
2
Features
Hybrid Connector; Sealable; Terminal Position Assurance
Application
Signal
Color
Black
Material
Glass-Filled PBT
Flammability Rating
UL 94 V-0
Max. Temp.
140°C
Hole Center to Center
7.5 mm; 10 mm
Number of Contacts
4
Max. Voltage
60V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.