
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1534150-1
Zoro #
G901033852
UPC #
-
Country of Origin
Germany
Dimensions
Width
16.5 mm [ .65 in ]
Length
12.5 mm [ .492 in ]
Height
4.5 mm [ .177 in ]
Mating Tab Width
.63 mm [ .025 in ]
Details
Color
Black
Number of Positions
4
UL Flammability Rating
UL 94-HB
Polarized
Yes
Terminal Position Assurance
Yes
Pitch
2.5 mm [ .098 in ]
Connector System
Wire-to-Wire
Sealed
No
Serviceable
Yes
Cable Exit Angle
180°
Body Material
PBT GF
Operating Temperature Range
-40 to 80 °C [ -40 to 176 °F ]
Operating Voltage (VDC)
12
Strain Relief
No
Number of Rows
1
Primary Locking Feature
On the terminal
Connector Style
Housing for female terminals
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.