Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4POS MQS REC COD B

  • Mfr # 2-967640-1

  • Zoro # G301034558


product price: $1.25
/ea
Sold in multiples of 56 for $70.00

Key Features

Color
Black
Length
23.2 mm [ .913 in ]
Height
24.2 mm [ .953 in ]
Width
15.3 mm [ .602 in ]
Number of Positions
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-967640-1
Zoro #
G301034558
UPC #
-
Country of Origin
Germany

Dimensions

Length
23.2 mm [ .913 in ]
Height
24.2 mm [ .953 in ]
Width
15.3 mm [ .602 in ]
Mating Tab Width
.63 mm [ .025 in ]

Details

Color
Black
Number of Positions
4
Connector Style
Housing for female terminals
Operating Voltage (VDC)
50
Number of Rows
2
Cable Exit Angle
180°
Strain Relief
No
Body Material
PBT GF
Terminal Position Assurance
Yes
Sealed
Yes
Serviceable
Yes
Primary Locking Feature
On the terminal
Operating Temperature Range
-40 to 120 °C [ -40 to 248 °F ]
Connector System
Wire-to-Board/Device, Wire-to-Wire

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.