Zoro Homepage

4POS TAB 2.8X0.8 TAB HSG ASSY CODD

  • Mfr # 4-1703808-1

  • Zoro # G200956500


product price: $1.85
/ea
Sold in multiples of 90 for $166.50

Key Features

Number of Rows
2
Color
Blue
Length
37.5 mm
Features
Terminal Position Assurance
Width
1.8937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1703808-1
Zoro #
G200956500
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
37.5 mm
Width
1.8937 in
Height
1.567 in

Details

Number of Rows
2
Color
Blue
Features
Terminal Position Assurance
Material
Glass-Filled PBT
Flammability Rating
UL 94 V-0
Hole Center to Center
6 mm
Number of Contacts
4
Max. Temp.
140°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.