Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 4X4 MTE SHRD PIN SR LATCH .100 103948-3

4X4 MTE SHRD PIN SR LATCH .100 (Discontinued)

  • Mfr # 103948-3
  • Zoro # G601040259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103948-3
Zoro #
G601040259
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
30 AWG
Height
0.26 in
Max. Single Wire Size
26 AWG

Details

Item
Connector
Max. Voltage
267V
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Material
Thermoplastic
Color
Black
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Contact Finish
Bright
Current Rating
3 A
Connector Terminates To
Wire & Cable
Contact Type
Pin
Terminal Finish
Tin-Lead
Terminal Type
Insulation Displacement Crimp
Number of Contacts
4
Number of Rows
1
Connector Type
Plug
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.