Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4X5 MTE RCPT SR PLAIN .100CL

  • Mfr # 103977-4

  • Zoro # G401009067


product price: $1.99
/ea
Sold in multiples of 44 for $87.56

Key Features

Type
Receptacle
Color
Black
Min. Single Wire Size
30 AWG
Insulation Material
Thermoplastic
Max. Voltage
267V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103977-4
Zoro #
G401009067
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
30 AWG
Height
2.49 mm
Length
50.55 mm
Max. Single Wire Size
26 AWG
Max. Insulation Dia.
0.054 in
Maximum Single Wire Size
26 AWG
Minimum Single Wire Size
30 AWG

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
267V
Maximum Voltage
267 V
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Terminal Type
Insulation Displacement Crimp
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Number of Contacts
5
Contact Finish
Bright
Number of Rows
1
Current Rating
3 A
Contact Type
Socket
Connector Terminates To
Wire & Cable
Terminal Finish
Tin-Lead
Flammability Rating
UL 94 V-0
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.