
.5 FPC VT ZIF Type-A 29 CONT
Mfr # 2-1734742-9
Zoro # G301041600
product price: $1.15
/eaSold in multiples of 1000 for $1,150.00
Key Features
Length
20.2 mm
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1734742-9
Zoro #
G301041600
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
20.2 mm
Width
0.1496 in
Height
4.15 mm
Contact Plating Thickness
0.007 µm
Details
Item
Connector
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Material
Glass-Filled Polyamide
Color
Black
Contact Type
Socket
Contact Finish
Gold Plated
Connector Terminates To
Flexible Printed Circuit; Printed Circuit Board
Number of Rows
1
Connection Material
Phosphor Bronze
Terminal Type
Surface Mount
Number of Contacts
29
Hole Center to Center
0.5 mm
Connector Type
Receptacle
Terminal Finish
Gold Plated
Current Rating
0.5 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.