Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity .5 FPC VT ZIF Type-B 26 CONT 2-1734741-6

.5 FPC VT ZIF Type-B 26 CONT (Discontinued)

  • Mfr # 2-1734741-6
  • Zoro # G001041405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1734741-6
Zoro #
G001041405
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
18.7 mm
Width
0.1496 in
Height
4.15 mm
Contact Plating Thickness
0.025 µm

Details

Item
Connector
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Color
Black
Material
Glass-Filled Polyamide
Number of Rows
1
Number of Contacts
26
Connector Type
Receptacle
Terminal Type
Surface Mount
Contact Type
Socket
Current Rating
0.5 A
Contact Finish
Gold Plated
Hole Center to Center
0.5 mm
Connection Material
Phosphor Bronze
Terminal Finish
Gold Plated
Connector Terminates To
Flexible Printed Circuit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.