Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Mm (.197 Inch) Centerline, 600 V, 14 A Max. (Metrimate) Accessory

  • Mfr # 207088-1

  • Zoro # G105791190


product price: $14.55
/ea
Sold in multiples of 4 for $58.20

Key Features

Type
Strain Relief Kit
Color
Natural Red
Insulation Material
Nylon
Maximum Operating Temperature
130 Degrees C
Standards
CSA Certified; UL E28476; UL Recognized and Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207088-1
Zoro #
G105791190
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Connector Kit
Type
Strain Relief Kit
Color
Natural Red
Insulation Material
Nylon
Maximum Operating Temperature
130 Degrees C
Standards
CSA Certified; UL E28476; UL Recognized and Certified
Material
Nylon
Max. Temp.
130°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.