Zoro Homepage
This item is Discontinued.
Te Connectivity 5 POS 5.08MM R/A PLUG TRM BLK 796634-5

5 POS 5.08MM R/A PLUG TRM BLK (Discontinued)

  • Mfr # 796634-5
  • Zoro # G600984684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796634-5
Zoro #
G600984684
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Housing Color
Green
Contact Mating Area Plating Material
Tin
Connector Style
Plug
Centerline
5.08 mm [ .2 in ]
Wire Entry Angle
Side
Stacked Levels
With
Interlock
Without
Shrouded
No
Contact Base Material
Phosphor Bronze
Block Type
None
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Screwless Terminal Block
No
Current Rating (Max) (A)
15
Number of Positions
5
Screw Plating Material
Nickel
Number of Rows
1
Screw Flange
Without
Housing Material
Polyamide 6.6
Voltage (VAC)
300
Mating Angle
180°
Contact Mount
Through Hole
Mounting Angle
Right Angle
Applies To
Wire
Screw Material
Brass
Side Stackable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.