
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284511-5
Zoro #
G000930137
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M2
Details
Interlock
Without
Housing Color
Green
Housing Material
Polyamide 6.6
Mounting Angle
Right Angle
Screw Plating Material
Nickel
Connector Style
Plug
Shrouded
No
Side Stackable
No
Applies To
Wire
Screw Flange
With
Voltage (VAC)
300
Screwless Terminal Block
No
Centerline
3.81 mm [ .1499 in ]
Number of Rows
1
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Number of Positions
5
Wire Entry Angle
Side
Screw Material
Brass
Block Type
None
Contact Mating Area Plating Material
Tin
Current Rating (Max) (A)
11
Contact Base Material
Phosphor Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.