Zoro Homepage

5 POS TERMI-BLOK PLUG STACK

  • Mfr # 796693-5

  • Zoro # G800929935


product price: $3.29
/ea
Sold in multiples of 45 for $148.05

Key Features

Block Type
None
Housing Material
Polyamide 6.6 GF
Number of Rows
1
Number of Positions
5
Centerline
3.5 mm [ .138 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796693-5
Zoro #
G800929935
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2

Details

Block Type
None
Housing Material
Polyamide 6.6 GF
Number of Rows
1
Number of Positions
5
Centerline
3.5 mm [ .138 in ]
Screwless Terminal Block
No
Screw Flange
Without
Applies To
Wire/Cable
Screw Plating Material
Nickel
Wire Entry Angle
Side
Shrouded
No
Interlock
Without
Mounting Angle
Right Angle
Housing Color
Blue
Contact Mating Area Plating Material
Tin
Connector Style
Plug
Contact Base Material
Phosphor Bronze
Voltage (VAC)
300
Current Rating (Max) (A)
11
Screw Material
Brass
Side Stackable
Yes
Wire Range
.3 to 2 mm² [ 30 to 14 AWG ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.