Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 50 50SR PANEL MOUNT RCPT 1-749656-1

50 50SR PANEL MOUNT RCPT (Discontinued)

  • Mfr # 1-749656-1
  • Zoro # G601040648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-749656-1
Zoro #
G601040648
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
28 AWG
Contact Plating Thickness
30 µin
Max. Insulation Dia.
0.91 mm

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Features
Panel Mount Feature; With Termination Cover
Finish
Nickel Over Copper
Material
Thermoplastic
Color
Black
Terminal Finish
Tin-Lead
Number of Rows
2
Connector Type
Receptacle
Current Rating
1 A
Flammability Rating
UL 94 V-0
Hole Center to Center
1.27 mm
Number of Contacts
50
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Connection Material
Phosphor Bronze
Terminal Type
Insulation Displacement Crimp
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.