
50 50SR PANEL MOUNT RCPT
Mfr # 750640-1
Zoro # G501044685
product price: $18.95
/eaSold in multiples of 10 for $189.50
Key Features
Min. Single Wire Size
30 AWG
Max. Temp.
105°C
Application
Signal
Finish
Nickel Over Copper
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
750640-1
Zoro #
G501044685
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
30 AWG
Max. Single Wire Size
28 AWG
Contact Plating Thickness
30 µin
Max. Insulation Dia.
0.91 mm
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Finish
Nickel Over Copper
Color
Black
Material
Polyester
Features
Panel Mount Feature; With Termination Cover
Connection Material
Phosphor Bronze
Terminal Type
Insulation Displacement Crimp
Connector Terminates To
Wire & Cable
Terminal Finish
Tin-Lead
Flammability Rating
UL 94 V-0
Number of Rows
2
Hole Center to Center
1.27 mm
Current Rating
1 A
Number of Contacts
50
Connector Type
Receptacle
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.