
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5786555-5
Zoro #
G101043989
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
UL E28476; LR-86179-1
Finish
Nickel Over Copper
Color
Black
Material
Polyphthalmide
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Current Rating
1 A
Hole Center to Center
1.27 mm
Terminal Type
Through Hole - Solder
Number of Contacts
50
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Number of Rows
4
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.