Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 50SR VRT RCPT LTCH ACT PIN

  • Mfr # 786155-5

  • Zoro # G200952953


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Style - Connector
Standard
Cable Clamping Method
Through Hole - Solder
Material
Thermoplastic; Carbon Steel
Color
Black
Type
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786155-5
Zoro #
G200952953
UPC #
-
Country of Origin
China

Details

Style - Connector
Standard
Cable Clamping Method
Through Hole - Solder
Material
Thermoplastic; Carbon Steel
Item
Connector Assembly
Color
Black
Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.