Zoro Homepage

50 MC HDR VERT SMTW/BRD LOC

  • Mfr # 146839-4

  • Zoro # G300937539


product price: $13.69
/ea
Sold in multiples of 100 for $1,369.00

Key Features

Type
Header
Color
Black
Insulation Material
Liquid Crystal Polymer
Current
0.5 A
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146839-4
Zoro #
G300937539
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Type
Header
Color
Black
Insulation Material
Liquid Crystal Polymer
Current
0.5 A
UL 94 Flammability Rating
V-0
Connection Material
Brass
Material
Liquid Crystal Polymer
Hole Center to Center
1.27 mm
Application
Signal
Features
With Vacuum Tape
Contact Finish
Gold Plated
Current Rating
0.5 A
Number of Rows
2
Number of Contacts
50
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.