Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 50 MODII HORZ DR CE 100CL/115 2-87961-4

50 MODII HORZ DR CE 100CL/115 (Discontinued)

  • Mfr # 2-87961-4
  • Zoro # G901041963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-87961-4
Zoro #
G901041963
UPC #
-
Country of Origin
United States

Dimensions

Height
0.238 in

Details

Item
Connector
For Use With
Printed Circuit Board
Series
AMPMODU, MOD II
Standards
MIL-C-55032
Color
Natural
Material
Polyphenylene Sulfide
Contact Type
Socket
Terminal Type
Through Hole - Solder
Contact Finish
Gold Plated; Gold Flash over Nickel
Hole Center to Center
2.54 mm
Number of Rows
2
Number of Contacts
50
Connection Material
Phosphor Bronze
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.