Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 50   MODU 2-PC CE RECP ASSY  RoHS 5-534204-1

50 MODU 2-PC CE RECP ASSY RoHS (Discontinued)

  • Mfr # 5-534204-1
  • Zoro # G401043351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-534204-1
Zoro #
G401043351
UPC #
-
Country of Origin
Mexico

Dimensions

Height
6.05 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
AMPMODU
Standards
UL E28476; CSA LE7189
Material
Thermoplastic
Color
Black
Hole Center to Center
2.54 mm
Terminal Finish
Tin-Lead
Contact Type
Socket
Terminal Type
Through Hole - Solder
Number of Contacts
50
Connection Material
Phosphor Bronze
Current Rating
3 A
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.