
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201443-1
Zoro #
G301048968
UPC #
-
Country of Origin
Mexico
Dimensions
Height
2.593 in
Width
.828 in
Length
2.468 in
Thread Size
14702
Cable Diameter (Max)
.55 in
Details
Material
Aluminum Alloy
For Use With
42-Position Mixed Connectors, 50-Position Standard Connectors
Mounting Hardware
Screws and Clamps
Cable Exit Angle
180°
Product Type
Hardware
Hardware Type
Shield Kit
Strain Relief
Without
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.