Zoro Homepage

5.00Mm Screw Tb Pin Strip 3 Pos

  • Mfr # 2213867-3

  • Zoro # G705789818


product price: $0.84
/ea
Sold in multiples of 223 for $187.32

Key Features

Maximum Voltage
300 V
Current
10 A
Connector Type
Header
Number of Rows
1
Hole Center to Center
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213867-3
Zoro #
G705789818
UPC #
-
Country of Origin
United States

Details

Maximum Voltage
300 V
Current
10 A
Connector Type
Header
Number of Rows
1
Hole Center to Center
5 mm
Number of Contacts
3
Max. Voltage
300V AC
Current Rating
10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.